Office Ruler, 12in Length x 1.3in Width, Wood, Metal, Brown
- Mfr # 77312
- Zoro # G323365944
product price:Â
$
1.65
/ea
Sold in multiples of 5 for
$8.25
Key Features
Length (In.)
12 in
Color
Brown
Thickness
250 mil
Material
Wood, Metal
Measuring Edge
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77312
- Zoro #
- G323365944
- UPC #
- 26487773121
- Country of Origin
- China
Dimensions
- Length (In.)
- 12 in
- Thickness
- 250 mil
- Width (In.)
- 1.3 in
Details
- Item
- Ruler
- Color
- Brown
- Material
- Wood, Metal
- Measuring Edge
- Single
Description
Lacquered wood for long-lasting use, Beveled edge to form a straight line without meeting bumps or ridges when measuring with a writing utensil, Scaled in 16th increments for enhanced precision, 12in long design perfect for office use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.