Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Ruler, Double Bevel, 12-Inch, Clear, 36PK

  • Mfr # CHL77136IP

  • Zoro # G315993391


product price: $28.55
/pk 36, $0.79/ea

Key Features

Color
Clear
Includes
36 Rulers
Material
Plastic
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHL77136IP
Zoro #
G315993391
UPC #
-
Country of Origin
China

Details

Color
Clear
Includes
36 Rulers
Material
Plastic
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

The Charles Leonard Plastic Ruler is a must-have tool for any student or professional. This pack of 36 durable plastic rulers features a double beveled edge with a convenient pencil groove, making it easy to draw straight lines and measure accurately. The raised calibrations show 1/16 inches on one edge and millimeters on the other, allowing for precise measurements in both standard and metric units. The holes on the ruler also allow for easy storage in ring binders, keeping your workspace organized and clutter-free. Made of clear plastic, this ruler allows for easy viewing through to the page, ensuring accurate measurements every time.


  • Double beveled edge for precise measurements
  • Calibrations show 1/16 inches on one edge and millimeters on the other
  • Holes allow for hanging storage in ring binders
  • Clear plastic for easy viewing through to the page
  • Pack of 36 rulers for multiple uses or sharing with classmates or colleagues

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.