
Push Pins, Clear, PK1000
Mfr # 200CL
Zoro # G1426289
product price: $35.99
/pk 1000, $0.04/eaKey Features
Length
0.4"
Color
Clear
Recommended Age
5+ Years
Material
Plastic, Steel
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200CL
Zoro #
G1426289
UPC #
194629050116
Country of Origin
China
Dimensions
Length
0.4"
Details
Color
Clear
Recommended Age
5+ Years
Material
Plastic, Steel
Recommended Grade
Grade K+
Includes
1000 push pins
Description
Perfect for cork and bulletin boards. Precision crafted solid plastic heads. 7/16" anchored steel pins. Each box includes 100 push pins. Sold as 10 boxes for a total of 1000 push pins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.