Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Bands, Ball 2.95in. x 1/8in., Assorted Colors, 6PK

  • Mfr # 56300

  • Zoro # G215993385


product price: $59.35
/pk 6, $9.89/ea

Key Features

Color
Yellow, Red, Green, Blue
Includes
6 Rubber Band Balls
Material
Rubber
Recommended Grade
Grade 5+
Recommended Age
10+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56300
Zoro #
G215993385
UPC #
194629070961
Country of Origin
China

Details

Color
Yellow, Red, Green, Blue
Includes
6 Rubber Band Balls
Material
Rubber
Recommended Grade
Grade 5+
Recommended Age
10+ years

Description

High quality bands made from 100% pure rubber. Seamless construction offers greater tensile strength, and durability. Assorted colors. Ball measures approximately 2.95 x 0.125. Sold as a pack of 6 rubber band balls.


  • This rubber band ball is as strong as it is fun! Organize and keep all your materials secure.
  • High quality rubber bands made from 100% pure rubber.
  • Assorted colors for easier organization.
  • Strong tensile strength.
  • Pack of 6 rubber band balls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.