Zoro Homepage

Safety Pins 2in, PK720

  • Mfr # 83200-5

  • Zoro # G1422770


product price: $60.65
/pk 720, $0.08/ea

Key Features

Color
Silver
Material
Nickel Plated Steel
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
720 safety pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83200-5
Zoro #
G1422770
UPC #
194629050093
Country of Origin
China

Details

Color
Silver
Material
Nickel Plated Steel
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
720 safety pins

Description

Smooth, sharp points for safe, easy penetration. Nickel-plated steel pins feature rust resistant finish. Each pack includes 144 safety pins. Sold as 5 packs for a total of 720 safety pins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.