Zoro Homepage

Scientific Calculator, 12 Digit, 240 Functions

  • Mfr # 39240

  • Zoro # G412511375


product price: $23.55
/ea

Key Features

Includes
1 Scientific Calculator
Color
Black
Material
Plastic
Recommended Age
12+ years
Recommended Grade
Grade 7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39240
Zoro #
G412511375
UPC #
26487392407
Country of Origin
China

Details

Includes
1 Scientific Calculator
Color
Black
Material
Plastic
Recommended Age
12+ years
Recommended Grade
Grade 7+

Description

This Scientific Calculator features a 12 digit, 2 line display with 240 different functions. Ideal for conversions, fractions, trigonometric functions and basic scientific calculations. Dual Powered: Solar and Battery. Hard cover case included.


  • 12 Digit, 2 Line Display
  • 240 Different Functions
  • Ideal for: conversions, fractions, trigonometric functions and basic scientific calculations.
  • Dual Powered: Solar and Battery
  • Hard cover case included
  • Ideal for Trigonometry, Algebra, and most math lessons.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.