Zoro Homepage

Wall Clock, 14in Thinline Quartz

  • Mfr # 76820

  • Zoro # G5440654


product price: $29.99
/ea

Key Features

Color
Black, White
Recommended Grade
K+
Recommended Age
5+ Years
Material
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76820
Zoro #
G5440654
UPC #
26487768202
Country of Origin
China

Details

Color
Black, White
Recommended Grade
K+
Recommended Age
5+ Years
Material
plastic

Description

Precise quartz movements to guarantee accurate time. Large, black numerals against white face provide easy viewing. Black, plastic case with clear, plastic lens. Measures 13.88" diameter, 12" face, 1.75" deep. Requires 1 "AA" battery, (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.