Zoro Homepage

Charlotte Pipe FlowGuard 3/4 in. Socket X 3/4 in. D Socket CPVC Coupling 1 pk

  • Mfr # CTS021000800

  • Zoro # G905309380


product price: $0.92
/ea
Sold in multiples of 25 for $23.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS021000800
Zoro #
G905309380
UPC #
611942051540
Country of Origin
United States

Details

Item
Socket

Description

FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods, does not rust or corrode, is easy to install (no primer required). FlowGuard Gold is also energy efficient, with better heat retention and lower hot water heating cost as compared to metallic systems.


  • • Conforms to standards ASTM D 1784, ASTM D 2846, CSA certified, NSF 14 and 61
  • • Cream colored pipe and fittings used for hot and cold water distribution
  • • It is non-toxic and meets the most stringent standards in the industry
  • • Copper tube size intended for pressure use
  • • Resistant to corrosion, pitting and scaling
  • • For use where systems will not exceed 32 to 180 deg f at 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.