Charlotte Pipe & Foundry 787223 4 x 2 in. Double Sanitary Tee

  • Mfr # 787223

  • Zoro # G403999816


product price: $30.85
/ea

Key Features

Material
PVC
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311
Operating Temperature - Minimum
32°F
Operating Temperature - Maximum
140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787223
Zoro #
G403999816
UPC #
611942035182
Country of Origin
United States

Details

Material
PVC
Color
White
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311
Operating Temperature - Minimum
32°F
Operating Temperature - Maximum
140°F

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Double sanitary tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.