Zoro Homepage

Conduit Fitting Coupling, HUB, PVC, Red

  • Mfr # PVC 00102 0800HA

  • Zoro # G507913732


product price: $5.29
/ea
Sold in multiples of 25 for $132.25

Key Features

Conduit Fitting Type
Coupling
Connection Type
HUB
Material
PVC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC 00102 0800HA
Zoro #
G507913732
UPC #
611942032044
Country of Origin
United States

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
HUB
Material
PVC
Color
Red

Description

3 x 112 DWV Schedule 40 Reducing Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.