Zoro Homepage

2 Ply, 224/Roll Sheets, White, 32 PK

  • Mfr # 80730297

  • Zoro # G110997686


product price: $99.69
/pk 32, $3.12/ea
Free Shipping & Returns

Key Features

Number of Sheets
224/Roll
Sheet Length
3.92"
Ply
2
Color
White
Sheet Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80730297
Zoro #
G110997686
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
3.92"
Sheet Width
4 in

Details

Number of Sheets
224/Roll
Ply
2
Color
White
Features
Mega Roll

Description

Outstanding quality, softness and strength. Diamond weave texture. Safe for sewer and septic systems. More absorbent so you use less.


  • Outstanding quality, softness and strength.
  • Diamond weave texture.
  • Safe for sewer and septic systems.
  • More absorbent so you use less.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.