Shop All Toilet Paper
Charmin
Plastic Overwrap, 451 Sheets, White, 12 PK
Mfr # 65705
Zoro # G603666105
product price: $24.29
/pk 12, $2.02/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Plastic Overwrap
- Roll Length 3.92"
- Number of Sheets 451
- Color White
- Width 4 in
Product Information
- Brand Charmin
- MFR # 65705
- Zoro # G603666105
- UPC # 37000657057
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.92" |
Width | 4 in |
Sheet Width | 4" |
Core Size | 1.6" |
Details
Description
Get more than the essentials, with Essentials Strong toilet paper, which remains strong even when wet. Long-lasting roll ensures excellent value. High quality toilet tissue is clog-safe and septic-safe. It's even Roto-Rooter approved! Enjoy the go, with sturdy strong tissue, excellent for everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Dispenser Refill, 2 PK (5079-02)
- SCOTT Tissue, Jrt, Roll, Jumbo, Pk (KCC07827)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310000, Hardwood (0008310000)
- QUICKIE Hardwood Handle W/Mtl Ferrule (54102)
- CHARMIN Strong Toilet Paper 6 Rolls 451 sheet (97342)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (98283)
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 4 PK (61134PK)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 24 PK (61134)
- MORCON PAPER Morsoft, Coreless, 2500 Sheets, White, 24 PK (M125)
- Charmin Toilet Paper