
Plastic Overwrap, 244 Sheets, White, 4 PK
Mfr # 52769PK
Zoro # G705674558
product price: $14.59
/pk 4, $3.65/eaKey Features
Toilet Paper Type
Plastic Overwrap
Roll Length
3.92 in
Number of Sheets
224/Roll
Color
White
Green Environmental Attribute
Rainforest Alliance Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52769PK
Zoro #
G705674558
UPC #
37000527695
Country of Origin
United States
Dimensions
Roll Length
3.92 in
Sheet Width
4 in
Sheet Length
3.92 in
Core Dia.
1.6 in
Details
Item
Toilet Paper
Toilet Paper Type
Plastic Overwrap
Number of Sheets
224/Roll
Color
White
Green Environmental Attribute
Rainforest Alliance Certified
Tissue Type
Toilet
Ply
2
Description
Outstanding quality, softness and strength. Diamond weave texture. Safe for sewer and septic systems. More absorbent so you use less.
- Outstanding quality, softness and strength.
- Diamond weave texture.
- Safe for sewer and septic systems.
- More absorbent so you use less.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.