
Toilet, 2 Ply, 330/Roll Sheets, White, 48 PK
Mfr # 80370714
Zoro # G414599838
product price: $109.99
/pk 48, $2.29/ea
Free Shipping & Returns
Key Features
Toilet Paper Type
Toilet
Roll Length
3.92 in
Number of Sheets
330/Roll
Ply
2
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80370714
Zoro #
G414599838
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
3.92 in
Sheet Width
4 in
Details
Toilet Paper Type
Toilet
Number of Sheets
330/Roll
Ply
2
Color
White
Features
Septic Safe
Description
Essentials Soft toilet paper gives you more of what's essentialmore softness in a two-ply roll. Long-lasting rolls provide excellent value. High quality toilet tissue is clog-safe and septic-safe. It's even Roto-Rooter approved! Soft toilet tissue is pleasant to the touch and great for everyday use.
- Soft, two-ply toilet paper.
- Long-lasting rolls.
- Clog-safe and septic-safe.
- Roto-Rooter approved.
- Excellent for everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.