Shop All Toilet Paper
Charmin
Standard, 450 Sheets, White, 75 PK
Mfr # 71693
Zoro # G6915787
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 3.92"
- Number of Sheets 450
- Sheet Size 4 in x 3.92 in
- Color White
Product Information
- Brand Charmin
- MFR # 71693
- Zoro # G6915787
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.92" |
Sheet Size | 4 in x 3.92 in |
Sheet Width | 4" |
Roll Diameter | 4.75" |
Details
Description
Introducing Charmin Toilet Paper for commercial use! Provide your guests with a noticeably softer bathroom experience. With 40% thicker and 40% more absorbent toilet paper rolls, Charmin is long-lasting and a great value for your business. Charmin Commercial Toilet Paper Rolls are perfect for hospitality, restaurants, and other businesses that want to provide more softness and strength for a superior guest experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 19 Rows (25201)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N + GXS18V-15N15)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- EARTHSTONE INTERNATIONAL BathStone Bathroom Cleaning Block (111SS)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (98283)
- CHARMIN Strong Toilet Paper 6 Rolls 451 sheet (97342)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 4 PK (61134PK)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 24 PK (61134)
- CHARMIN Plastic Overwrap, 451 Sheets, White, 12 PK (65705)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- TORK Tork Coreless High-Capacity Toilet Paper Roll White T7, Premium, 2-ply, 12 x 750 sheets, 472885 (472885)
- Charmin Toilet Paper