Zoro Homepage

Ultra Soft Bathroom Tissue, Mega Roll, Septic Safe, 2-Ply, White, 244 Sheets/Roll, 30PK

  • Mfr # 88029

  • Zoro # G815509566


product price: $89.19
/pk 30, $2.97/ea
Free Shipping & Returns

Key Features

Sheet Length
3.92 in
Ply
2
Number of Sheets
244/Roll
Color
White
Sheet Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88029
Zoro #
G815509566
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
3.92 in
Sheet Width
4 in

Details

Ply
2
Number of Sheets
244/Roll
Color
White
Item
High Capacity Roll Bath Tissues

Description

Outstanding quality, softness and strength. Diamond weave texture. Safe for sewer and septic systems. More absorbent so you use less.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.