Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Charmin Ultra Strong Bathroom Tissue, Septic Safe, 2-Ply, White, 363 Sheets/Roll, 12PK 13451/4311

Ultra Strong Bathroom Tissue, Septic Safe, 2-Ply, White, 363 Sheets/Roll, 12PK (Discontinued)

  • Mfr # 13451/4311
  • Zoro # G515960957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13451/4311
Zoro #
G515960957
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
3.92 in
Sheet Width
4 in

Details

Ply
2
Number of Sheets
363/Roll
Item
High Capacity Roll Bath Tissues
Color
White

Description

Get sparkly clean with Charmin Ultra Strong. It's 4X stronger when wet and has a diamond weave texture. It's woven like a washcloth and it holds up when you wipe. It even cleans better so you can use less and go longer without changing the roll. Larger rolls mean more bang for your behind so you'll be running back to the store less and less based on number of sheets in Charmin Regular Roll bath tissue. Our Charmin Ultra Strong toilet paper is also 2-Ply and is designed to be clog-safe and septic-safe so you can flush confidentially and keep clean. We all go, why not Enjoy the Go with America's favorite toilet paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.