CHA01070 Vinyl Letters- 3in.- Black
- Mfr # 1070
- Zoro # G504143347
product price:Â
$
23.85
/ea
Key Features
Color
Black
Height
3"
Material
Vinyl
Use With
Poster
Type
Capital Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1070
- Zoro #
- G504143347
- UPC #
- 14173118844
- Country of Origin
- United States
- Item
- Character
- Color
- Black
- Material
- Vinyl
- Use With
- Poster
- Type
- Capital Letter
- Application
- Poster
- Marking Tool Tip Shape
- 50 x Capital Letter
- Mount Type
- Self-adhesive
- Number of Pieces
- 50
Dimensions
- Height
- 3"
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.