Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Tape, 1/8x324", Assorted, PK6

  • Mfr # DEC001

  • Zoro # G5415411


product price: $21.25
/pk 6, $3.54/ea

Key Features

Width
0.13"
Length
27 ft
Color
Assorted
Thickness
6 mil
Size
0.13" x 27 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEC001
Zoro #
G5415411
UPC #
-
Country of Origin
United States

Dimensions

Width
0.13"
Length
27 ft
Thickness
6 mil
Size
0.13" x 27 ft
Core Size
1"

Details

Item
Decorative Tape,1/8x324",Assorted,PK6
Color
Assorted
Finish
Gloss
Assortment
Black; Blue; Green; Red; White; Yellow
Weight
0.137 lbs

Description

Decorative Tape,1/8x324",Assorted,Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.