Zoro Homepage

Glossy Graphic Tape, Black

  • Mfr # CHABG2501

  • Zoro # G407202219


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Tape Backing Material
Permanent Adhesive
Tape Width
0.25"
Tape Length
27 ft
Tape Color
Black
Type
Decorative Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHABG2501
Zoro #
G407202219
UPC #
14173008213
Country of Origin
United States

Dimensions

Tape Width
0.25"
Tape Length
27 ft

Details

Item
Glossy Graphic Tape
Tape Backing Material
Permanent Adhesive
Tape Color
Black
Type
Decorative Tape
Features
Creep Resistant
Application
Artwork; Decorating

Description

Glossy graphic tape gives a professional touch to all artwork, including charts, graphs, signs and diagrams Easytohandle decorative tape has a high visual impact Use to create even, solid lines for charts, projects and decorations for both indoors and outdoors Permanent tape is selfadhesive and creepresistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.