Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glossy Graphic Tape, Black

  • Mfr # CHABG6201

  • Zoro # G207202204


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Tape Width
62.5 mil
Tape Length
18 yd
Tape Color
Black
Features
Non-reflective Finish; Creep Resistant
Type
Decorative Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHABG6201
Zoro #
G207202204
UPC #
14173010384
Country of Origin
United States

Dimensions

Tape Width
62.5 mil
Tape Length
18 yd

Details

Item
Glossy Graphic Tape
Tape Color
Black
Features
Non-reflective Finish; Creep Resistant
Type
Decorative Tape
Application
Artwork; Decorating

Description

Glossy graphic tape gives a professional touch to all artwork, including charts, graphs, signs and diagrams Easytohandle decorative tape has a high visual impact Use to create even, solid lines for charts, projects and decorations for both indoors and outdoors Permanent tape is selfadhesive and creepresistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.