Zoro Homepage

Higgins, Waterproof Pigmented Drawing Ink, Black, 1oz Bottle

  • Mfr # 44201

  • Zoro # G510827330


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Ink Color
Black
Features
Water Proof
Ink Volume
1 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44201
Zoro #
G510827330
UPC #
14173368836
Country of Origin
United States

Details

Ink Color
Black
Item
Calligraphy Pen Refill
Features
Water Proof
Ink Volume
1 fl oz

Description

Versatile, waterproof ink formulas are non-fading and dry to an opaque, matte finish. For use with calligraphy pens, dip pens and brushes. Super White ink may also be used with airbrushes. Inks are non-etching, non-corrosive, free-flowing and non-clogging. Use on paper, board and film. Ink Colors: Black; Color Family: Black; Capacity Volume: 1 oz; Packing Type: Bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.