Individual Stencil, Plastic
- Mfr # CHA1002PI
- Zoro # G822760417
product price:Â
$
17.75
/ea
Key Features
Color
Gray
Width
10 in
Overall Height
5.9 in
Character
Circle, Square, Diamond, Hexagon, Rectangle, Directional Arrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA1002PI
- Zoro #
- G822760417
- UPC #
- 014173151667
- Country of Origin
- United States
- Color
- Gray
- Item
- Circle/Identification Template
- Character
- Circle, Square, Diamond, Hexagon, Rectangle, Directional Arrow
Dimensions
- Width
- 10 in
- Overall Height
- 5.9 in
Description
Individual Stencil, Included Characters, Messages, and Symbols 180-degree Protractor, Circle, Diamond, Directional Arrow, Hexagon, Rectangle, Square, Triangle, Individual Character Height Not Applicable, Material Plastic, Number of Pieces 1, Overall Stencil Thickness 0.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.