
LABEL, LASR & IJ 10UP, WHT
Mfr # ML1000
Zoro # G110793738
product price: $17.65
/eaKey Features
Label Width
2in
Color
White
Shape
Rectangle
Features
Lignin-free
Print Technology
Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML1000
Zoro #
G110793738
UPC #
15965059031
Country of Origin
United States
Dimensions
Label Width
2in
Label Length
4in
Details
Item
Shipping Label
Color
White
Shape
Rectangle
Features
Lignin-free
Print Technology
Laser
Number of Labels per Sheet
10
Description
Opaque labels are ideal when you're reusing boxes or sending your customers pre-printed product-return labels. Cover-All design ensures that any pre-existing shipping information will be fully obscured once the new label is placed over the old. Featuring near universal compatibility with all popular label-creation software, it's easy to create quality labels at your desk; and once you have your information entered correctly, simply print your labels on any laser or inkjet printer. Full-sheet format and clean edges ensure smooth, jam-free feeding. Acid- and lignin-free with a permanent-adhesive backing. Shape: Rectangular; Label Size - text: 2 x 4; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.