Zoro Homepage

Press-On Numbers, Vinyl, 6", Black, PK21

  • Mfr # 01198

  • Zoro # G5236677


product price: $16.75
/pk 21, $0.80/ea

Key Features

Material
Vinyl
Character Height
6 in
Character Color
Black
Character Type
Numbers
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01198
Zoro #
G5236677
UPC #
-
Country of Origin
United States

Dimensions

Character Height
6 in

Details

Item
Press-On Numbers,Vinyl,6",Black,PK21
Material
Vinyl
Character Color
Black
Character Type
Numbers
Color
Black
Character
Helvetica
Meets USCG Registration Guidelines
No

Description

Number Label, Character Color Black, Character Height 6 in, Character Type Numbers, Material Vinyl, Meets USCG Registration Guidelines No, Package Quantity 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.