
Press-On Vinyl Self-Adhesive Numbers and Uppercase Letters, 1.5in Tall, Black Characters, 37 Pieces
Mfr # CHA01040
Zoro # G815960367
product price:Â $6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
Number of Pieces
37
Character Mounting Type
Self-Adhesive
Character Type
Letters; Math/Money Symbols; Numbers; Punctuation/Language Symbols
Character Color
Black
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA01040
Zoro #
G815960367
UPC #
14173263636
Country of Origin
United States
Dimensions
Overall Height
1.5 in
Details
Number of Pieces
37
Character Mounting Type
Self-Adhesive
Character Type
Letters; Math/Money Symbols; Numbers; Punctuation/Language Symbols
Item
Adhesive Characters
Character Color
Black
Material
Vinyl
Description
For signs, posters and equipment identification. Self adhesive vinyl will stick to most clean, dry surfaces. Can be used indoors or outdoors. Punctuation and monetary symbols included. Permanent adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.