Zoro Homepage

Triangular Scale, Plastic, 12", Architectural, White

  • Mfr # KOH3272BC

  • Zoro # G600447493


product price: $9.79
/ea

Key Features

Length (In.)
12"
Material
Plastic
Color
White
Weight
0.102 lbs
Measurement Type
Triangular Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOH3272BC
Zoro #
G600447493
UPC #
14173381743
Country of Origin
China

Dimensions

Length (In.)
12"

Details

Material
Plastic
Color
White
Weight
0.102 lbs
Measurement Type
Triangular Scale

Description

Made of plain white high grade molded plastic. Measurements are printed clearly on the plastic face.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.