Shop CHARTPAK
See all product information
Create Account
Vinyl Helvetica Style Letters/Numbers - Skill Learning: Alphabet, Number - 10 x Numbers, 35 x, 45PK
- Mfr # 1040
- Zoro # G523365539
product price:Â
$
6.79
/pk of 45, $0.15/ea
Sold in multiples of 2Â pks for
$13.58
Key Features
Application
Poster, Display Board, Identification, Sign
Material
Vinyl
Length
12 in
Character Type
Numbers, Capital Letters
Mounting Style
Self-adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1040
- Zoro #
- G523365539
- UPC #
- 14173263636
- Country of Origin
- United States
- Application
- Poster, Display Board, Identification, Sign
- Material
- Vinyl
- Item
- Letter & Number
- Character Type
- Numbers, Capital Letters
- Mounting Style
- Self-adhesive
- Character Color
- Black
- Style
- Helvetica
Dimensions
- Length
- 12 in
- Overall Height
- 1-1/2 in
Description
Vinyl Helvetica Style Letters/Numbers - Skill Learning: Alphabet, Number - 10 x Numbers, 35 x Capital Letter, Symbols Shape - Self-adhesive - Helvetica Style - 1.50in Height x 12in Length - Black - Vinyl, 1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.