Zoro Homepage

Vinyl NumbersLetters 2in. White

  • Mfr # CHA01056

  • Zoro # G916341782


product price: $29.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA01056
Zoro #
G916341782
UPC #
-
Country of Origin
China

Description

Ideal for displays signs posters and equipment identification. Letters and numbers have self-adhesive backing. Easily apply these vinyl numbers and letters to clean dry surfaces indoors and outdoors. Shape: 10 x Numbers 67 x Capital Letter. Style: Helvetica. Mount Type: Self-adhesive. Application/Usage: Poster. Features: Easy to use. Color: White. Material: Vinyl. Height: 2 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.