15 oz. Aerosol Spray Outdoor Only Wasp/Bee/Hornet Killer Insecticide PK12

  • Mfr # 438-5108

  • Zoro # G4137771


product price:  $95.99
/pk 12, $8.00/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Only
Form
Aerosol Spray
Size
15 oz.
Targeted Insects
Bees, Hornets, Wasps
Insect Group
Flying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
438-5108
Zoro #
G4137771
UPC #
-
Country of Origin
United States

Dimensions

Size
15 oz.
Container Size
15 oz

Details

Item
Wasp/Bee/Hornet Killer
Indoor/Outdoor Usage
Outdoor Only
Form
Aerosol Spray
Targeted Insects
Bees, Hornets, Wasps
Insect Group
Flying
Insect Control Type
Kills
Type
Insecticide
Standards
EPA, FIFRA
Active Ingredients
Pyrethroid, Tetramethrin
DEET Concentration
DEET-Free
Non-Conductive
Yes
Container Type
Aerosol Spray Can
Indoor/Outdoor Use
Indoor/Outdoor
Net Weight
15 oz

Description

Wasp/Bee/Hornet Killer, Targeted Insects Bees, Hornets, Wasps, Active Ingredients Pyrethroid, Tetramethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 15 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Insect Control Type Kills, Net Weight 15 oz, Non-Conductive Yes, Standards EPA, FIFRA, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.