Aerosol Foam Cleaner Citrus, 19oz, PK12, Aerosol, Citrus, 12 PK
Mfr # 438-5154
Zoro # G4137738
product price:Â $61.93
/pk 12, $5.16/eaKey Features
Container Type
Aerosol
Cleaner Form
Foam
Fragrance
Citrus
Standards
TSCA, US Federal Regulations, 40 CFR 372
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
438-5154
Zoro #
G4137738
UPC #
-
Country of Origin
United States
Dimensions
Size
19 oz.
Details
Item
Aerosol Foam Cleaner Citrus,19oz,PK12
Container Type
Aerosol
Cleaner Form
Foam
Fragrance
Citrus
Standards
TSCA, US Federal Regulations, 40 CFR 372
Color
White
Application
Walls, Bathtubs, Doors, Showers, Floors, Toilet Bowls, Refrigerators, Stoves, Cabinets, Countertops, Sinks, Windows Sills, Plastic Surfaces, Washable Painted Surfaces, Ceramic Tile, Porcelain, Glass, Metal and Chrome, Also Removes Adhesive Residue and Decals
Description
Aerosol Foam Cleaner Citrus,19oz,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.