Aerosol Furniture Polish, 17oz., PK12
Mfr # 438-5136
Zoro # G4137747
product price: $64.45
/pk 12, $5.37/eaKey Features
Container Type
Aerosol Spray Can
Fragrance
Lemon
Net Weight
17 oz
VOC Content
12%
Surfaces for Use On
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
438-5136
Zoro #
G4137747
UPC #
-
Country of Origin
United States
Details
Item
Furniture Polish
Container Type
Aerosol Spray Can
Fragrance
Lemon
Net Weight
17 oz
VOC Content
12%
Surfaces for Use On
Wood
Product Label
Furniture Polish
Cleaner Form
Liquid
Description
Furniture Polish, Cleaner Form Liquid, Container Type Aerosol Spray Can, Fragrance Lemon, Surfaces for Use On Wood, VOC Content 12 Percent, Net Weight 17 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.