Zoro Homepage

Flexible Swinging Door, 7 x 6 ft, Black, PR

  • Mfr # AIR9737284BLA

  • Zoro # G3448737


product price: $2,092.99
/pr
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Swinging Door Material
PVC
Door Height
7 ft
Includes
42 in Vinyl Impact Plates, Mounting Hardware
Window Width
64 in
Window Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR9737284BLA
Zoro #
G3448737
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
64 in
Opening Height
7 ft
Opening Width
6 ft
Door Width
6 ft
Window Height
23 in
Door Thickness
1/8 in
Compatible Frame Height
7 ft
Compatible Frame Width
6 ft

Description

Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Black, Swinging Door Material PVC, Textured Finish, Door Thickness 1/8 in, Number of Doors 2, Window Height 23 in, Window Width 64 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.