Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Swinging Door, 8 x 8 ft, Black, PR

  • Mfr # AIR9739696BLA

  • Zoro # G3448700


product price: $2,882.99
/pr
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Swinging Door Material
PVC
Door Height
8 ft
Includes
48 in Vinyl Impact Plates, Mounting Hardware
Window Width
88 in
Window Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR9739696BLA
Zoro #
G3448700
UPC #
-
Country of Origin
United States

Dimensions

Door Height
8 ft
Window Width
88 in
Opening Height
8 ft
Opening Width
8 ft
Door Width
8 ft
Window Height
35 in
Door Thickness
1/8 in
Compatible Frame Height
8 ft
Compatible Frame Width
8 ft

Details

Item
Swinging Door
Swinging Door Material
PVC
Includes
48 in Vinyl Impact Plates, Mounting Hardware
Window Material
PVC
Number of Doors
2
Door Color
Black
Finish
Textured (Embossed)
Standards
USDA
Hinges
Left and Right Jamb
Window Included
Yes
Door Seals Included
Yes
Door Material
PVC
Window Color
Clear
Bumpers Included
No
Includes Bumpers
Bumpers Included
Door Core Material
PVC
Features
Impact Plates, Positive Seal, Top Mounted Gravity Hinge, Viewing Panel
Includes Door Seals
Door Seals Included
Includes Window
Window Included
Hinge Material
Stainless Steel
Includes Mounting Hardware
Mounting Hardware Included

Description

Swinging Door, Door Height 8 ft, Door Width 8 ft, Door Color Black, Swinging Door Material PVC, Textured Finish, Door Thickness 1/8 in, Number of Doors 2, Window Height 35 in, Window Width 88 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 8 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.