Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ant & Roach Killer 20 oz. Can, 12PK

  • Mfr # 5107

  • Zoro # G722408648


product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Width
4.25 in
Overall Height
10.4 in
Overall Length
1.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5107
Zoro #
G722408648
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.25 in
Overall Height
10.4 in
Overall Length
1.87 in

Details

Color
Red

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.