Brilliant Finish Metallic Spray Enamel, 24-Karat Gold net 8.5 oz. can.cans., 6PK

  • Mfr # 4190998

  • Zoro # G914542860


product price:  $92.59
/pk 6, $15.43/ea
Free Shipping & Returns

Key Features

Color
24 Karat Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4190998
Zoro #
G914542860
UPC #
-
Country of Origin
United States

Details

Color
24 Karat Gold

Description

  • •Chase Products Brilliant Finish Metallic Spray Enamel, 24-Karat Gold net 8.5 oz. can. Case 6 cans.
  • •Dry Time: 8-15 minutes to touch, handle after 1 hour
  • •Recoating: Apply light coats a minimum of 15 minutes apart
  • •Cleanup: Mild solvent (mineral spirits, paint thinner, toluene)
  • •Metallic paints are high-quality spray enamels.
  • •They provide a brilliant finish on new surfaces and restore worn or dull surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.