Zoro Homepage

Champion Dust Buster aerosol dusting spray net 10 oz. 1 Can

  • Mfr # 5201-1

  • Zoro # G314542644


product price: $11.69
/ea

Key Features

Depth
4 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5201-1
Zoro #
G314542644
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Width
8 in

Description

  • •Chase Products Champion Dust Buster aerosol dusting spray net 10 oz. 1 Can.
  • •Moisture-free
  • •Leaves no residue
  • •Odorless
  • •Includes extension tube
  • •No harmful solvents

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.