Zoro Homepage

Champion Sprayon All-Purpose Cleaner net 18oz. 1 Can

  • Mfr # 5161-1

  • Zoro # G414542797


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Depth
4 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5161-1
Zoro #
G414542797
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Width
8 in

Details

Item
All Purpose Cleaner

Description

  • •Chase Products Champion Sprayon All-Purpose Cleaner net 18oz.. 1 Can.
  • •Foaming cleaner and degreaser
  • •Cleans and shines
  • •Non-abrasive
  • •SprayAnyWay Valve
  • •Removes grease. Works on oily film, smoke film and heel marks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.