Zoro Homepage

Champion Sprayon Baseboard & Floor Stripper net 19 oz. 1 Can

  • Mfr # 5156-1

  • Zoro # G314542675


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Width
8 in
Length
10 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5156-1
Zoro #
G314542675
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Length
10 in
Height
4 in

Description

  • •Chase Products Champion Sprayon Baseboard & Floor Stripper net 19 oz. 1 Can.
  • •Foaming gel baseboard and floor stripper
  • •Ultimate cling and penetration
  • •Removes old wax, acrylics and dirt
  • •No offensive odor
  • •Inverted spray tip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.