Champion Sprayon Chewing Gum & Candle Wax Remover net 5.5 oz. 1 Can

  • Mfr # 5165-1

  • Zoro # G614542665


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Width
8 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5165-1
Zoro #
G614542665
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Depth
4 in

Description

  • •Chase Products Champion Sprayon Chewing Gum & Candle Wax Remover net 5.5 oz.. 1 Can.
  • •Freezes substances instantly to -6°F
  • •Release adhesion between substance and surface
  • •Does not leave rings or residue behind
  • •Chewing Gum & Candle Wax Remover
  • •freezing action that allows chewing gum and wax drippings to be removed easily and effectively.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.