Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Sprayon Dust and Mop Treatment net 14 oz. 1 Can

  • Mfr # 5908-1

  • Zoro # G714542701


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Height
4 in
Length
10 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5908-1
Zoro #
G714542701
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
10 in
Width
8 in

Description

  • •Chase Products Champion Sprayon Dust and Mop Treatment net 14 oz.. Case 12 cans.
  • •Natural, nonflammable propellant
  • •Picks up and holds dust; never scatters it
  • •Makes regular maintenance faster and easier
  • •Meets all EPA requirements for Safer Choice labeling
  • •No fumes or harsh chemicals

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.