Champion Sprayon Glass Cleaner with Ammonia net 19 oz. 1 Can

  • Mfr # 5151-1

  • Zoro # G214542720


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Depth
4 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5151-1
Zoro #
G214542720
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Width
8 in

Description

  • •Chase Products Champion Sprayon Glass Cleaner with Ammonia net 19 oz.. 1 Can.
  • •Ammoniated foaming glass cleaner
  • •Does not contain alcohol, silicone or abrasives
  • •Powerful foaming action, superior vertical hold
  • •Leaves no film, streaks or hazing behind
  • •Fast drying, fresh and clean scent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.