Champion Sprayon Stainless Steel Cleaner & Polish net 14 oz., 12PK

  • Mfr # 5909

  • Zoro # G414542711


product price:  $68.65
/pk 12, $5.72/ea

Key Features

Height
10.4 in
Length
11.2 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5909
Zoro #
G414542711
UPC #
-
Country of Origin
United States

Dimensions

Height
10.4 in
Length
11.2 in
Width
8.5 in

Description

  • •Chase Products Champion Sprayon Stainless Steel Cleaner & Polish net 14 oz.. Case 12 cans.
  • •Natural, nonflammable propellant
  • •Cleans and shines without scratching
  • •Cleans metal kitchen equipment and drinking fountains
  • •Meets all EPA requirements for Safer Choice labeling
  • •No fumes or harsh chemicals

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.