Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Sprayon Stone Countertop Cleaner net 19 oz. 1 Can

  • Mfr # 5137-1

  • Zoro # G414542643


product price: $9.29
/ea

Key Features

Width
8 in
Height
4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5137-1
Zoro #
G414542643
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
4 in
Length
10 in

Description

  • •Chase Products Champion Sprayon Stone Countertop Cleaner net 19 oz.. 1 Can.
  • •For sealed and unsealed natural stone surfaces
  • •For engineered stone surfaces
  • •Cleans, polishes, protects
  • •Restores dull surfaces
  • •Enhances color of stone

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.