Champion Sprayon Stone Countertop Cleaner net 19 oz. Case: 12 cans., 12PK

  • Mfr # 5137

  • Zoro # G914542648


product price: $90.89
/pk 12, $7.57/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Length
11.2 in
Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5137
Zoro #
G914542648
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11.2 in
Height
10.4 in

Description

  • •Chase Products Champion Sprayon Stone Countertop Cleaner net 19 oz.. Case: 12 cans.
  • •For sealed and unsealed natural stone surfaces
  • •For engineered stone surfaces
  • •Cleans, polishes, protects
  • •Restores dull surfaces
  • •Enhances color of stone

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.