Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Sprayon Vista Max Windshield Cleaner net 19 oz. 1 Can

  • Mfr # 5124-1

  • Zoro # G814542670


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Width
8 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5124-1
Zoro #
G814542670
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Depth
4 in

Description

  • •Chase Products Champion Sprayon Vista Max Windshield Cleaner net 19 oz.. 1 Can.
  • •Does not contain silicones or abrasives
  • •Powerful foaming action, superior vertical hold
  • •Leaves no film, streaks or hazing behind
  • •High alcohol formula
  • •Fast drying

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.