Shop CHASE PRODUCTS
See all product information
Create Account
Champions Sprayon Aerosol Wood & Floor Care Furniture Polish net 17 oz. Case: 12 cans., 12PK
- Mfr # C5136
- Zoro # G114542882
product price:
$
69.79
/pk of 12, $5.82/ea
Key Features
Length
11.2 in
Width
8.5 in
Height
10.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5136
- Zoro #
- G114542882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11.2 in
- Width
- 8.5 in
- Height
- 10.4 in
Description
- •Chase Products Champions Sprayon Aerosol Wood & Floor Care Furniture Polish net 17 oz. Case: 12 cans.
- •Wax-free cleaner, polish and protectant
- •Restores and protects instantly
- •Protects against fingerprints, water spots and spills
- •Fresh lemon scent
- •Furniture Polish deep-cleans
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.