
Coil Cleaner, net18 oz Can, 6PK
Mfr # 5118-6
Zoro # G222408872
product price: $41.49
/pk 6, $6.92/eaKey Features
Height
10.4 in
Length
1.87 in
Width
4.25 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5118-6
Zoro #
G222408872
UPC #
-
Country of Origin
United States
Dimensions
Height
10.4 in
Length
1.87 in
Width
4.25 in
Details
Color
Gray
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.