
Flying Insect Killer 20 oz. Can, 2PK
Mfr # 5102-2
Zoro # G422409020
product price: $15.15
/pk 2, $7.58/eaKey Features
Overall Length
1.87 in
Overall Width
4.25 in
Overall Height
10.4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5102-2
Zoro #
G422409020
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.87 in
Overall Width
4.25 in
Overall Height
10.4 in
Details
Color
Blue
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.