Zoro Homepage

Flying Insect Killer 20 oz. Can, 6PK

  • Mfr # 5102-6

  • Zoro # G922409292


product price: $43.59
/pk 6, $7.27/ea

Key Features

Overall Length
1.87 in
Overall Width
4.25 in
Overall Height
10.4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-6
Zoro #
G922409292
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.87 in
Overall Width
4.25 in
Overall Height
10.4 in

Details

Color
Blue

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.